Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ampd Party Cube 15W Karaoke Bluetooth Speaker Red AA-JAMSPEAK-PARTYCUBE-OG

Party Cube 15W Karaoke Bluetooth Speaker Red (Discontinued)

  • Mfr # AA-JAMSPEAK-PARTYCUBE-OG
  • Zoro # G509579271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-JAMSPEAK-PARTYCUBE-OG
Zoro #
G509579271
UPC #
850005123620
Country of Origin
China

Dimensions

Width
10.71 in
Length
7.51 in

Details

Color
Red

Description

AMPD Party Cube Karaoke Speaker with MicrophoneIt's a party...in a cube! Easy controls, wired microphone, and a powerful 15 Watt speaker combine to take karaoke contests to the next level! Great features like FM radio, high capacity lithium ion battery, and a memory card slot make this party speaker a hit anywhere it goes.Product Features:Wired microphoneLCD displayRadio functionMemory card capableAux-In cable portMedia controlsWireless version 5.0TWS capable15W Speaker output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.