#10-32 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1 in Length

  • Mfr # SCR68068

  • Zoro # G0781740


product price:  $32.59
/ea

Key Features

Button Head
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR68068
Zoro #
G0781740
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
1 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Inch
Thread Style
Fully Threaded

Description

PHS Screw, 10-32X1,.046 Vent 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products