316, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L
Mfr # ZS616M12X35
Zoro # G6269571
product price: $40.69
/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Head Width
18 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS616M12X35
Zoro #
G6269571
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Fastener Length
35 mm
Head Width
18 mm
Min. Thread Length
35 mm
Head Height
8 mm
Head and Washer Height
7.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
RoHS Compliant
Item
Hex Head Cap Screw
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Thread Type
Metric
Threadlocker Maximum Temperature
1.75 mm
RoHS Compliant
Yes
Threadlocker Minimum Temperature
M12-1.75
Fastener Industry Standards
RoHS Compliant
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade 316H5, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Standard, Min. Thread Length 35 mm, Head Height 8 mm, Head Width 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.