Grade 8, Hex Head Cap Screw, Steel, 1-1/2 in L

  • Mfr # 203136

  • Zoro # G2924601


product price: $0.79
/ea
Sold in multiples of 10 for $7.90

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Fits Brand
Dutton-Lainson
Product Type
Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203136
Zoro #
G2924601
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Item
Hex Head Cap Screw
Fits Brand
Dutton-Lainson
Product Type
Cap Screw
Compatible with Manufacturer Part Number
B2500
Compatible Series
Dutton-Lainson

Description

Cap Screw, Product Type Cap Screw, Compatible Series Dutton-Lainson, Compatible with Grainger Part Number 13R481, 13R484, Compatible with Manufacturer Part Number B2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.