316, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L
- Mfr # ZS616M12X40
- Zoro # G6305122
product price:Â
$
40.29
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Head Width
18 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZS616M12X40
- Zoro #
- G6305122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 40 mm
- Head Width
- 18 mm
- Head Height
- 8 mm
- Min. Thread Length
- 40 mm
- Head and Washer Height
- 7.5 mm
- Overall Length
- 40 mm
- Minimum Thread Length
- 40 mm
- Screw Size
- M12
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade 316H5, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 40 mm, Head Height 8 mm, Head Width 18 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.