Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1/2 in Length

  • Mfr # ZSS61606C08

  • Zoro # G6275993


product price: $9.29
/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Material
316 Stainless Steel
Finish
Plain
Drive Size
7/64 in
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS61606C08
Zoro #
G6275993
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
1/2 in
Drive Size
7/64 in
Thread Length
1/2 in
Vented Hole Size
Not Vented
Head Height
0.14 in
Min. Thread Length
1/2 in
Head Diameter
0.234 in
Minimum Thread Length
1/2 in
Dia./Thread Size
#6-32
Head Dia.
0.2344 in
Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Class
3A
Self-Locking Element
No
Rockwell Hardness
C25
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
316 H5
Thread Fit
3A
Dimensional Standards
ASME B18.3
Finish Type
Plain
Pack Size
Small Pack
Material Type
Stainless Steel
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
130,000 psi
Material Grade
316H5
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size #6-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.14 in, Head Diameter 0.234 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.