Arbor Shim, SS, 0.255 in O.D., PK25
- Mfr # Z9772
- Zoro # G1382455
product price:Â
$
12.45
/pk of 25, $0.50/ea
Key Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.012 in
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9772
- Zoro #
- G1382455
- UPC #
- -
- Country of Origin
- United States
- Shim Material
- Stainless Steel
- Grade
- 18-8
- Thickness Tolerance
- +/-0.001 in
- Shim Temper
- Not Rated
- Item
- Arbor Shim,SS,0.255 in O.D.,PK25
- Temper
- Not Rated
- Round Shim Type
- Arbor Shim
- Temp. Range (F)
- Not Available
- Tensile Strength (PSI)
- 70,000 psi
- Rockwell Hardness
- B80
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 18-8
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Dimensions
- Shim Thickness
- 0.012 in
- Inside Dia.
- 0.188 in
- Outside Dia.
- 0.255 in
- Thickness (In.)
- 0.0120"
- Thickness
- 0.012 in
- Inside Diameter
- 0.188 in
- Outside Diameter
- 0.255 in
Description
Arbor Shim,SS,0.255 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.188 in, Outside Diameter 0.255 in, Thickness 0.012 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.