Shop AMPG
See all product information
Create Account
Arch Barrel/Screw, 1/4"-20, 1-9/16 in Brl Lg, 3/8 in Brl Dia, Aluminum Unfinished
- Mfr # Z5218
- Zoro # G0803964
product price:Â
$
9.49
/ea
Key Features
System of Measurement
Inch
Type
Barrel & Screw
Thread Size
1/4"-20
Material
Aluminum
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z5218
- Zoro #
- G0803964
- UPC #
- -
- Country of Origin
- United States
- Item
- Arch Barrel/Screw
- System of Measurement
- Inch
- Type
- Barrel & Screw
- Material
- Aluminum
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Arch
- Head Style
- Flat 82 Degree
- Grip Range
- 1.5625
- Drive Type
- No Drive
Dimensions
- Thread Size
- 1/4"-20
- Barrel Length
- 1-9/16 in
- Barrel Diameter
- 3/8 in
- Outside Dia.
- 3/8"
- Barrel Dia.
- 3/8"
Description
Arch Barrel/Screw,3/8X1-9/16,1/4-20 Alum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.