Arch Barrel/Screw, 1/4"-20, 1-11/16 in Brl Lg, 3/8 in Brl Dia, Aluminum Unfinished
- Mfr # Z5250
- Zoro # G0803991
product price:Â
$
10.99
/ea
Key Features
System of Measurement
Inch
Type
Barrel & Screw
Thread Size
1/4"-20
Material
Aluminum
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5250
- Zoro #
- G0803991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Barrel Length
- 1-11/16 in
- Barrel Diameter
- 3/8 in
- Barrel Dia.
- 3/8"
- Outside Dia.
- 3/8"
Details
- Item
- Arch Barrel/Screw
- System of Measurement
- Inch
- Type
- Barrel & Screw
- Material
- Aluminum
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Arch
- Grip Range
- 1 11/16
- Head Style
- Flat 82 Degree
- Drive Type
- No Drive
Description
Arch Barrel/Scrw,3/8X1-11/16,1/4-20 Alum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.