Flat Washer, , Steel Black Oxide Finish

  • Mfr # Z9107

  • Zoro # G0703886


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
1/8 in
Maximum Thickness
3/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z9107
Zoro #
G0703886
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/8 in
Maximum Thickness
3/32 in
Size
#10 to 5/8 Asst
Smallest Outside Diameter
1/2 in
Number of Sizes Included
6
Largest Outside Diameter
1 3/8 in
Largest Screw Size
5/8 in
Smallest Screw Size
#10
Screw Sizes
1/2 to 1 3/8 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Type
Washer Assortment
Rockwell Hardness
C40 Surface
Product Type
Washer
Style
Component Thick
Dimensional Standards
RoHS Compliant (With Exemption for Lead)
Material Grade/Class
Case Hardened
Number of Washers Included
120
FDA Approved
Not FDA Approved

Description

Assort, #10 to 5/8 F/W Steel Hard Blk OX, Dimensional Standards RoHS Compliant (With Exemption for Lead), Finish Black Oxide, Largest Outside Diameter 1 3/8 in, Largest Screw Size 5/8 in, Material Steel, Material Grade/Class Case Hardened, Maximum Thickness 3/32 in, Minimum Thickness 1/8 in, Number of Sizes Included 6, Number of Washers Included 120, Screw Sizes 1/2 to 1 3/8 in, Smallest Outside Diameter 1/2 in, Smallest Screw Size #10, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.