Cap Head Shldr Bolts Knurled Hex Drive Oversized Coarse Thread 10.0 mmx20.0 mm Grade 18-8 SS

  • Mfr # BLTS42-M100-0200188B

  • Zoro # G915928274


product price:  $18.15
/ea
Sold in multiples of 14 for $254.10

Key Features

Socket Head
Hex Drive
Thread Size
M10 x 1.5
Shoulder Diameter
10 mm
Drive Size
M5
Material
Stainless Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS42-M100-0200188B
Zoro #
G915928274
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10 x 1.5
Shoulder Diameter
10 mm
Shoulder Length
20 mm
Drive Size
M5
Head Diameter
16 mm
Head Height
7 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)
Dia./Thread Size
10 mm

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Black Oxide
Head Style
Knurled
Compliance
AMPG 2013 OT.02

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Coarse Thread 10.0 mmx20.0 mm Grade 18-8 SS Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products