Cap Head Shldr Bolts Knurled Hex Drive Oversized Coarse Thread 10.0 mmx40.0 mm Grade 18-8 SS
- Mfr # BLTS42-M100-0400188B
- Zoro # G915929448
product price:Â
$
24.89
/ea
Key Features
Socket Head
Hex Drive
Thread Size
M10 x 1.5
Shoulder Diameter
10 mm
Drive Size
M5
Material
Stainless Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS42-M100-0400188B
- Zoro #
- G915929448
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10 x 1.5
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 40 mm
- Drive Size
- M5
- Head Diameter
- 16 mm
- Head Height
- 7 mm
- Dia./Thread Size
- 10 mm
- Shoulder Diameter Tolerance
- Standard (-0.01 mm/-0.04 mm)
Details
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Stainless Steel
- Finish
- Black Oxide
- Compliance
- AMPG 2013 OT.02
- Head Style
- Knurled
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Coarse Thread 10.0 mmx40.0 mm Grade 18-8 SS Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.