Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 55 mm L
- Mfr # A4020160055ZYD
- Zoro # G303461338
product price:Â
$
9.99
/ea
Sold in multiples of 25 for
$249.75
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ISO 4014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4020160055ZYD
- Zoro #
- G303461338
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M16
- Fastener Length
- 55 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- ISO 4014
- Item
- Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.