Cap Head Shldr Bolts Knurled Hex Drive Oversized Coarse Thread 3.0 mmx50.0 mm Grade 18-8 SS

  • Mfr # BLTS42-M030-0500188P

  • Zoro # G915932097


product price:  $35.85
/ea
Sold in multiples of 7 for $250.95

Key Features

Socket Head
Hex Drive
Thread Size
M3 x 0.5
Shoulder Diameter
3 mm
Shoulder Length
50 mm
Drive Size
M2
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS42-M030-0500188P
Zoro #
G915932097
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3 x 0.5
Shoulder Diameter
3 mm
Shoulder Length
50 mm
Drive Size
M2
Head Diameter
5 mm
Head Height
2 mm
Dia./Thread Size
3 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)

Details

Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Head Style
Knurled
Compliance
AMPG 2013 OT.02

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Oversized Coarse Thread 3.0 mmx50.0 mm Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.