Cap Head Shldr Bolts Low Profile Smth Slotted Drive Coarse Thread 10.0mmx16.0mm Grade 316 SS

  • Mfr # BLTS24-M100-0160316P

  • Zoro # G915929301


product price:  $14.69
/ea
Sold in multiples of 18 for $264.42

Key Features

Socket Head
Slotted Drive
Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Material
300 Series Stainless Steel
Finish
Plain
Head Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS24-M100-0160316P
Zoro #
G915929301
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1.25
Shoulder Diameter
10 mm
Shoulder Length
16 mm
Head Diameter
14 mm
Head Height
4.5 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)
Dia./Thread Size
8 mm

Details

Head Type
Socket
Drive Type
Slotted
Material
300 Series Stainless Steel
Finish
Plain
Compliance
AMPG 2013 LP.02
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Coarse Thread 10.0 mmx16.0 mm Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products