Cap Head Shldr Bolts Low Profile Smth Slotted Drive Coarse Thread 12.0mmx35.0mm Grade 18-8 SS
- Mfr # BLTS24-M120-0350188P
- Zoro # G915929462
product price:Â
$
35.65
/ea
Key Features
Socket Head
Slotted Drive
Thread Size
M10 x 1.5
Shoulder Diameter
12 mm
Material
Stainless Steel
Finish
Plain
Head Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS24-M120-0350188P
- Zoro #
- G915929462
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- Stainless Steel
- Finish
- Plain
- Head Style
- Smooth
- Compliance
- AMPG 2013 LP.02
Dimensions
- Thread Size
- M10 x 1.5
- Shoulder Diameter
- 12 mm
- Shoulder Length
- 35 mm
- Head Diameter
- 20 mm
- Head Height
- 6 mm
- Shoulder Diameter Tolerance
- Precision (+0/-0.025 mm)
- Dia./Thread Size
- 10 mm
Description
Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Coarse Thread 12.0 mmx35.0 mm Grade 18-8 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.