Shop AMPG
See all product information
Create Account
Cap Head Shldr Bolts Tight Tolerance Smooth Hex Drive 1/4in Coarse Thread 3/8inx3-1/2in Brass
- Mfr # BLTS57-0375-3500BRSP
- Zoro # G915931083
product price:Â
$
39.29
/ea
Key Features
Socket Head
Hex Drive
Thread Size
1/4-20
Shoulder Diameter
0.375 in
Shoulder Length
3-1/2 in
Drive Size
3/16 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS57-0375-3500BRSP
- Zoro #
- G915931083
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Brass
- Finish
- Plain
- Compliance
- AMPG 2006 BR.01
- Head Style
- Smooth
Dimensions
- Thread Size
- 1/4-20
- Shoulder Diameter
- 0.375 in
- Shoulder Length
- 3-1/2 in
- Drive Size
- 3/16 in
- Head Diameter
- 0.562 in
- Head Height
- 0.25 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
- Dia./Thread Size
- 0.25 in
Description
Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Hex Drive 1/4in Coarse Thread 3/8inx3-1/2in Brass Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.