Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Coarse Thread 4.0mmx8.0mm Grade 316 SS

  • Mfr # BLTS32-M040-0080316P

  • Zoro # G915928427


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Socket Head
Slotted Drive
Thread Size
M3 x 0.5
Shoulder Diameter
4 mm
Material
300 Series Stainless Steel
Finish
Plain
Head Diameter
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLTS32-M040-0080316P
Zoro #
G915928427
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3 x 0.5
Shoulder Diameter
4 mm
Shoulder Length
8 in
Head Diameter
6 mm
Head Height
3 mm
Dia./Thread Size
3 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)

Details

Head Type
Socket
Drive Type
Slotted
Material
300 Series Stainless Steel
Finish
Plain
Head Style
Smooth
Compliance
AMPG 2006 ZR.02

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 4.0 mmx8.0 mm Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products