Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Coarse Thread 5.0 mmx16.0 mm Ally Stl

  • Mfr # BLTS32-M050-0160ASB

  • Zoro # G915930451


product price:  $32.55
/ea
Sold in multiples of 8 for $260.40

Key Features

Socket Head
Slotted Drive
Thread Size
M4 x 0.7
Shoulder Diameter
5 mm
Material
Alloy Steel
Finish
Black Oxide
Head Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS32-M050-0160ASB
Zoro #
G915930451
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4 x 0.7
Shoulder Diameter
5 mm
Shoulder Length
16 mm
Head Diameter
8 mm
Head Height
4 mm
Shoulder Diameter Tolerance
Precision (+0/-0.025 mm)
Dia./Thread Size
4 mm

Details

Head Type
Socket
Drive Type
Slotted
Material
Alloy Steel
Finish
Black Oxide
Head Style
Smooth
Compliance
AMPG 2006 ZR.02

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 5.0 mmx16.0 mm Alloy Steel Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.