Shldr Scr, 1-Wy, 10-24 x 1-3/16", Stl, PK25, #10-24 Thr Sz, Steel, 25 PK
- Mfr # MP17055
- Zoro # G1731830
product price:Â
$
4.19
/pk of 25, $0.17/ea
Sold in multiples of 2Â pks for
$8.38
Key Features
System of Measurement
Inch
Thread Size
#10-24
Drive Size
#10-24 x 1-3/16 in.
Material
Steel
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP17055
- Zoro #
- G1731830
- UPC #
- 49793770554
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Chrome
- Item
- Shldr Scr,1-Wy,10-24 x 1-3/16",Stl,PK25
Dimensions
- Thread Size
- #10-24
- Drive Size
- #10-24 x 1-3/16 in.
Description
Shldr Scr,1-Wy,10-24 x 1-3/16 In.,Stl,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.