Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Coarse Thread 5/16inx1in Grade 416 SS

  • Mfr # BLTS32-0312-10004SSV

  • Zoro # G915932127


product price:  $9.25
/ea
Sold in multiples of 28 for $259.00

Key Features

Socket Head
Slotted Drive
Thread Size
1/4-20
Shoulder Diameter
0.312 in
Material
400 Series Stainless Steel
Finish
Passivated
Head Diameter
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTS32-0312-10004SSV
Zoro #
G915932127
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-20
Shoulder Diameter
0.312 in
Shoulder Length
1 in
Head Diameter
0.437 in
Head Height
0.218 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.25 in

Details

Head Type
Socket
Drive Type
Slotted
Material
400 Series Stainless Steel
Finish
Passivated
Compliance
AMPG 2010 ZR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Coarse Thread 5/16inx1in Grade 416 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products