Cap Head Shldr Bolts Tight Tolerance Smth Slotted Drive Fine Thread 1/4inx5/16in Grade 416 SS

  • Mfr # BLTS33-0250-03124SSV

  • Zoro # G915930505


product price:  $6.15
/ea
Sold in multiples of 41 for $252.15

Key Features

Socket Head
Slotted Drive
Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
5/16 in
Material
400 Series Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS33-0250-03124SSV
Zoro #
G915930505
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Shoulder Diameter
0.25 in
Shoulder Length
5/16 in
Head Diameter
0.375 in
Head Height
0.187 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.19 in

Details

Head Type
Socket
Drive Type
Slotted
Material
400 Series Stainless Steel
Finish
Passivated
Compliance
AMPG 2010 ZR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Tight Tolerance Smooth Slotted Drive Fine Thread 1/4inx5/16in Grade 416 SS Passivated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products