Cap Head Shldr Bolts Ultra Low Profile Smth Slotted Drv Coarse Thrd 1/8inx3/16in Grade 316 SS

  • Mfr # BLTS36-0125-0187316P

  • Zoro # G915934275


product price:  $7.19
/ea
Sold in multiples of 35 for $251.65

Key Features

Socket Head
Slotted Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Material
300 Series Stainless Steel
Finish
Plain
Head Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS36-0125-0187316P
Zoro #
G915934275
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Shoulder Diameter
0.125 in
Shoulder Length
3/16 in
Head Diameter
0.25 in
Head Height
0.046 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")
Dia./Thread Size
0.112 in

Details

Head Type
Socket
Drive Type
Slotted
Material
300 Series Stainless Steel
Finish
Plain
Compliance
AMPG 2013 UL.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Ultra Low Profile Smooth Slotted Drive Coarse Thread 1/8inx3/16in Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products