
Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 1/2 in x 1-3/8 in Grade 316 SS
Mfr # BLTS18-0500-1375316P
Zoro # G415929597
product price:Â $13.69
/ea
Sold in multiples of 2 for $27.38
Key Features
Socket Head
Hex Drive
Thread Size
3/8-16
Shoulder Diameter
0.5 in
Shoulder Length
1-3/8 in
Drive Size
1/4 in
Material
300 Series Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLTS18-0500-1375316P
Zoro #
G415929597
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-16
Shoulder Diameter
0.5 in
Shoulder Length
1-3/8 in
Drive Size
1/4 in
Head Diameter
0.75 in
Head Height
0.312 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")
Dia./Thread Size
0.375 in
Details
Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Compliance
AMPG 2020 ZR.01
Head Style
Knurled
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 1/2 in x 1-3/8 in Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.