Shop AMPG

Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 3.0 mm x 25.0 mm Grade 316 SS

  • Mfr # BLTS18-M030-0250316P

  • Zoro # G915924672


product price: 
$
16.59
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M2 x 0.4
Shoulder Diameter
3 mm
Shoulder Length
25 mm
Drive Size
M2
Material
300 Series Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLTS18-M030-0250316P
Zoro #
G915924672
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2 x 0.4
Shoulder Diameter
3 mm
Shoulder Length
25 mm
Drive Size
M2
Head Diameter
5 mm
Head Height
2 mm
Dia./Thread Size
2 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Plain
Compliance
AMPG 2013 ZS.02
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 3.0 mm x 25.0 mm Grade 316 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.