Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 3/4 in x 1-3/4 in Titanium

  • Mfr # BLTS18-0750-1750TP

  • Zoro # G915931625


product price:  $641.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
5/8-11
Shoulder Diameter
0.75 in
Shoulder Length
1-3/4 in
Drive Size
3/8 in
Material
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-0750-1750TP
Zoro #
G915931625
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8-11
Shoulder Diameter
0.75 in
Shoulder Length
1-3/4 in
Drive Size
3/8 in
Head Diameter
1 in
Head Height
0.5 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")
Dia./Thread Size
0.625 in

Details

Head Type
Socket
Drive Type
Hex
Material
Titanium
Finish
Plain
Head Style
Knurled
Compliance
AMPG 2013 EX.01

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 3/4 in x 1-3/4 in Titanium Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products