Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 5.0 mm x 25.0 mm Monel

  • Mfr # BLTS18-M050-0250MONP

  • Zoro # G915928564


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M4 x 0.7
Shoulder Diameter
5 mm
Drive Size
M2.5
Material
Monel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-M050-0250MONP
Zoro #
G915928564
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4 x 0.7
Shoulder Diameter
5 mm
Shoulder Length
25 mm
Drive Size
M2.5
Head Diameter
9 mm
Head Height
4 mm
Dia./Thread Size
4 mm
Shoulder Diameter Tolerance
Standard (-0.01 mm/-0.04 mm)

Details

Head Type
Socket
Drive Type
Hex
Material
Monel
Finish
Plain
Compliance
AMPG 2013 EX.01
Head Style
Knurled

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 5.0 mm x 25.0 mm Monel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.