Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 5/16 in x 9/16 in Titanium
- Mfr # BLTS18-0312-0562TP
- Zoro # G915924276
product price:Â
$
67.59
/ea
Key Features
Socket Head
Hex Drive
Thread Size
1/4-20
Shoulder Diameter
0.312 in
Drive Size
5/32 in
Material
Titanium
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS18-0312-0562TP
- Zoro #
- G915924276
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Titanium
- Finish
- Plain
- Head Style
- Knurled
- Compliance
- AMPG 2013 EX.01
Dimensions
- Thread Size
- 1/4-20
- Shoulder Diameter
- 0.312 in
- Shoulder Length
- 9/16 in
- Drive Size
- 5/32 in
- Head Diameter
- 0.437 in
- Head Height
- 0.218 in
- Dia./Thread Size
- 0.25 in
- Shoulder Diameter Tolerance
- Standard (-0.002"/-0.004")
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 5/16 in x 9/16 in Titanium Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.