Cap Head Shoulder Bolts Knurled Hex Drive Coarse Thread 5/16inx1-3/8in Grade 316 SS Blk Oxide

  • Mfr # BLTS18-0312-1375316B

  • Zoro # G915925419


product price:  $13.89
/ea
Sold in multiples of 19 for $263.91

Key Features

Socket Head
Hex Drive
Thread Size
1/4-20
Shoulder Diameter
0.312 in
Shoulder Length
1-3/8 in
Drive Size
5/32 in
Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS18-0312-1375316B
Zoro #
G915925419
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-20
Shoulder Diameter
0.312 in
Shoulder Length
1-3/8 in
Drive Size
5/32 in
Head Diameter
0.437 in
Head Height
0.218 in
Dia./Thread Size
0.25 in
Shoulder Diameter Tolerance
Standard (-0.002"/-0.004")

Details

Head Type
Socket
Drive Type
Hex
Material
300 Series Stainless Steel
Finish
Black Oxide
Head Style
Knurled
Compliance
AMPG 2020 ZR.01

Description

Cap Head Shoulder Bolts AMPG Knurled Hex Drive Coarse Thread 5/16inx1-3/8in Grade 316 SS Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products