Shop AMPG
See all product information
Create Account
Cap Head Shoulder Bolts Knurled Hex Drive Fine Thread 1/2 in x 1/4 in Grade 316 SS
- Mfr # BLTS19-0500-0250316P
- Zoro # G915928632
product price:Â
$
9.29
/ea
Sold in multiples of 2 for
$18.58
Key Features
Socket Head
Hex Drive
Thread Size
3/8-24
Shoulder Diameter
0.5 in
Shoulder Length
1/4 in
Drive Size
1/4 in
Material
300 Series Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS19-0500-0250316P
- Zoro #
- G915928632
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8-24
- Shoulder Diameter
- 0.5 in
- Shoulder Length
- 1/4 in
- Drive Size
- 1/4 in
- Head Diameter
- 0.75 in
- Head Height
- 0.312 in
- Shoulder Diameter Tolerance
- Standard (-0.002"/-0.004")
- Dia./Thread Size
- 0.375 in
Details
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 300 Series Stainless Steel
- Finish
- Plain
- Compliance
- AMPG 2020 ZR.01
- Head Style
- Knurled
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Fine Thread 1/2 in x 1/4 in Grade 316 SS Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.