Cap Head Shoulder Bolts Knurled Hex Drive Fine Thread 5/16in x 3/8in Grade 316 SS Black Oxide
- Mfr # BLTS19-0312-0375316B
- Zoro # G215927687
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Socket Head
Hex Drive
Thread Size
1/4-28
Shoulder Diameter
0.312 in
Shoulder Length
3/8 in
Drive Size
5/32 in
Material
300 Series Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTS19-0312-0375316B
- Zoro #
- G215927687
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4-28
- Shoulder Diameter
- 0.312 in
- Shoulder Length
- 3/8 in
- Drive Size
- 5/32 in
- Head Diameter
- 0.437 in
- Head Height
- 0.218 in
- Shoulder Diameter Tolerance
- Standard (-0.002"/-0.004")
- Dia./Thread Size
- 0.25 in
Details
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 300 Series Stainless Steel
- Finish
- Black Oxide
- Compliance
- AMPG 2020 ZR.01
- Head Style
- Knurled
Description
Cap Head Shoulder Bolts AMPG Knurled Hex Drive Fine Thread 5/16in x 3/8in Grade 316 SS Black Oxide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.