Cap Head Shoulder Bolts Low Profile Smooth Slotted Drive Coarse Thread 1/8inx3/8in Brass
- Mfr # BLTS24-0125-0375BRSP
- Zoro # G915932004
product price:Â
$
6.15
/ea
Sold in multiples of 3 for
$18.45
Key Features
Socket Head
Slotted Drive
Thread Size
#4-40
Shoulder Diameter
0.125 in
Material
Brass
Finish
Plain
Head Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTS24-0125-0375BRSP
- Zoro #
- G915932004
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- Brass
- Finish
- Plain
- Compliance
- AMPG 2006 BR.01
- Head Style
- Smooth
Dimensions
- Thread Size
- #4-40
- Shoulder Diameter
- 0.125 in
- Shoulder Length
- 3/8 in
- Head Diameter
- 0.25 in
- Head Height
- 0.093 in
- Dia./Thread Size
- 0.112 in
- Shoulder Diameter Tolerance
- Precision (+0/-0.001")
Description
Cap Head Shoulder Bolts AMPG Low Profile Smooth Slotted Drive Coarse Thread 1/8inx3/8in Brass Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.