Cap Head Shoulder Bolts Smooth 6-Lobe Drive Coarse Thread 3/16 in x 3/8 in Grade 18-8 SS

  • Mfr # BLTS38-0187-0375188P

  • Zoro # G415933808


product price:  $3.69
/ea
Sold in multiples of 68 for $250.92

Key Features

Socket Head
Torx Drive
Thread Size
#8-32
Shoulder Diameter
0.187 in
Drive Size
T25
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTS38-0187-0375188P
Zoro #
G415933808
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Shoulder Diameter
0.187 in
Shoulder Length
3/8 in
Drive Size
T25
Head Diameter
0.312 in
Head Height
0.156 in
Dia./Thread Size
0.164 in
Shoulder Diameter Tolerance
Precision (+0/-0.001")

Details

Head Type
Socket
Drive Type
Torx
Material
Stainless Steel
Finish
Plain
Compliance
AMPG 2006 ZR.01
Head Style
Smooth

Description

Cap Head Shoulder Bolts AMPG Smooth 6-Lobe Drive Coarse Thread 3/16 in x 3/8 in Grade 18-8 SS Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products