Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerline Gages, 12" Calipers

  • Mfr # Z9010

  • Zoro # G4892155


product price: $41.49
/ea

Key Features

For Use With
Dial, Digital Calipers, Vernier
Depth Stop Size
2 3/4 in (L) x 1/2 in (W) x 1/2 in (H)
Accepts Beam Width
1/8 in
Tip Shape
Cone
Product Type
Centerline Gages, for 12" Calipers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9010
Zoro #
G4892155
UPC #
-
Country of Origin
United States

Dimensions

Depth Stop Size
2 3/4 in (L) x 1/2 in (W) x 1/2 in (H)
Accepts Beam Width
1/8 in

Details

Item
Centerline Gages, for 12" Calipers
For Use With
Dial, Digital Calipers, Vernier
Tip Shape
Cone
Product Type
Centerline Gages, for 12" Calipers

Description

Centerline Gages, for 12 In. Calipers, Tip Shape Cone, Accepts Beam Width 1/8 in, For Use With Dial, Digital Calipers, Vernier, Depth Stop Size 2 3/4 in (L) x 1/2 in (W) x 1/2 in (H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.