
Coupling Nut, #6-32, Aluminum, Plain, 1/2 in Lg, 5/16 in Hex Wd
Mfr # NUT608632
Zoro # G0640433
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Material
Aluminum
Finish
Plain
Overall Length
1/2 in
Hex Width
5/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT608632
Zoro #
G0640433
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Overall Length
1/2 in
Hex Width
5/16 in
Details
Item
Coupling Nut
Material
Aluminum
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,1/2 In. L,#6-32 Size,Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.