Shop AMPG
See all product information
Coupling Nut, #8-32, Aluminum, Plain, 5/8 in Lg, 3/8 in Hex Wd
Mfr # NUT608832
Zoro # G0640549
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Material
Aluminum
Finish
Plain
Overall Length
5/8 in
Hex Width
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT608832
Zoro #
G0640549
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Overall Length
5/8 in
Hex Width
3/8 in
Details
Item
Coupling Nut
Material
Aluminum
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,5/8 In. L,8-32 Size,Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.