Zoro Homepage

Door Strike Plate, Steel, Screw-On Mounting, Satin Chrome

  • Mfr # ADL-CEK-6 US26D

  • Zoro # G3949738


product price: $876.99
/ea
Free Shipping & Returns

Key Features

Strike Type
Curved Lip
Finish
Satin Chrome
Length
6 3/4 in
Width
2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL-CEK-6 US26D
Zoro #
G3949738
UPC #
-
Country of Origin
United States

Dimensions

Length
6 3/4 in
Width
2 in
Required Door Thickness
1-3/4"
Overall Width
4 3/4 in
Overall Length
6 3/4 in

Details

Strike Type
Curved Lip
Finish
Satin Chrome
Color
Gray
Material
Steel
Hardware
Not Included
Item
Door Strike Plate
Mounting
Screw-On
Holes per Leaf
6
ADA Compliant
Yes
Standards
ANSI/BHMA A1882
Features
6-3/4" Jamb Width; Double Lip Strike with Keyed Emergency Stop; Center
Product Type
Door Strike Plate
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Strike Plate, Strike Type Curved Lip, Length 6 3/4 in, Width 2 in, Color Gray, Satin Chrome Finish, Material Steel, Hardware Not Included, Standards ANSI/BHMA A1882, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.