Zoro Homepage

Fixed Rod End, Brass, Plain, 12 mm OD

  • Mfr # ZEBM5X35-BR

  • Zoro # G510723816


product price: $21.49
/ea

Key Features

Type
Fixed Rod End
Thread Size
M5-0.8
Ball Diameter
5 mm
Shank Thread Length
21 mm
Head Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM5X35-BR
Zoro #
G510723816
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.8
Ball Diameter
5 mm
Shank Thread Length
21 mm
Head Outside Diameter
12 mm
Shank Thread Size
M5-0.8
Overall Length
41 mm
Head Width
6 mm
Bore Diameter
5 mm
Hole Center-to-End Length
35 mm
Eye Inside Diameter
5 mm
Thread Length
21 mm
Shank Diameter
5 mm
Eye Thickness
6 mm
Eye Outside Diameter
12 mm
Screw Size
5 mm
Shank Length
29 mm

Description

Fixed Rod End, Eye Inside Diameter 5 mm, Eye Outside Diameter 12 mm, Eye Thickness 6 mm, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 35 mm, RoHS Compliant Yes, Shank Diameter 5 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 21 mm, Thread Pitch 0.8 mm, Thread Size M5-0.8, Shank Length 29 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Fixed Rod End, Overall Length 41 mm, Screw Size 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.