Zoro Homepage

Fixed Rod End, Brass, Plain, M24-3.00 Thrd Sz, 128 mm Thrd Lg

  • Mfr # ZEBM24X160-BR

  • Zoro # G010881429


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM24X160-BR
Zoro #
G010881429
UPC #
-
Country of Origin
United States

Dimensions

Eye Inside Diameter
22 mm
Eye Thickness
25 mm
Eye Outside Diameter
45 mm
Hole Center-to-End Length
160 mm
Thread Length
128 mm
Thread Size
M24-3.00
Overall Length
182.5 mm
Head Width
25 mm
Ball Diameter
22 mm
Bore Diameter
22 mm
Shank Thread Length
128 mm
Shank Thread Size
M24-3.0
Head Outside Diameter
45 mm
Screw Size
24 mm
Shank Length
137 1/2 mm
Shank Diameter
24 mm

Details

Item
Fixed Rod End
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Rod End Type
Spherical Rod End
Housing Material
Brass
Shank Thread Gender
Male
Type
Fixed Rod End
Shank Thread Direction
Right Hand
Resistance Properties
Corrosion Resistant, Friction Resistant, Rust Resistant
Thread Direction
Right Hand
System of Measurement
Metric
Shoulder Style
Without Shoulder
Thread Pitch
3 mm
Pack Size
Small Pack
REACH Compliant
Yes
RoHS Compliant
Yes
Thread Type
Metric Coarse
Manufacturer Location
Made in USA*

Description

Fixed Rod End, Eye Inside Diameter 22 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Plain, Brass, REACH Compliant Yes, Hole Center-to-End Length 160 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 128 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 137 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder, System of Measurement Metric, Fixed Rod End, Overall Length 182.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.