Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM24X90-BLACK

  • Zoro # G710724361


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed Rod End
Thread Size
M24-3.00
System of Measurement
Metric
Shank Thread Size
M24-3.0
Ball Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM24X90-BLACK
Zoro #
G710724361
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24-3.00
Shank Thread Size
M24-3.0
Ball Diameter
22 mm
Overall Length
112.5 mm
Head Outside Diameter
45 mm
Head Width
25 mm
Shank Thread Length
58 mm
Bore Diameter
10 mm
Shank Diameter
24 mm
Hole Center-to-End Length
90 mm
Eye Inside Diameter
10 mm
Eye Outside Diameter
45 mm
Thread Length
58 mm
Screw Size
24 mm
Eye Thickness
25 mm
Shank Length
67 1/2 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
System of Measurement
Metric
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
Finish
Black Oxide
Shoulder Style
Without Shoulder
Shank Type
Externally Threaded
REACH Compliant
Yes
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Material Grade/Class
304
RoHS Compliant
Yes
Material
Stainless Steel
Thread Pitch
3 mm
Pack Size
Small Pack

Description

Fixed Rod End, Eye Inside Diameter 10 mm, Eye Outside Diameter 45 mm, Eye Thickness 25 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 90 mm, RoHS Compliant Yes, Shank Diameter 24 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 58 mm, Thread Pitch 3 mm, Thread Size M24-3.00, Shank Length 67 1/2 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.