Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM5X30-BLACK

  • Zoro # G210723987


product price: $9.89
/ea

Key Features

Type
Fixed Rod End
Thread Size
M5-0.8
Head Outside Diameter
12 mm
Housing Material
Stainless Steel
Head Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM5X30-BLACK
Zoro #
G210723987
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.8
Head Outside Diameter
12 mm
Head Width
6 mm
Overall Length
36 mm
Shank Thread Size
M5-0.8
Shank Thread Length
16 mm
Ball Diameter
5 mm
Bore Diameter
5 mm
Eye Thickness
6 mm
Shank Diameter
5 mm
Eye Inside Diameter
5 mm
Shank Length
24 mm
Thread Length
16 mm
Eye Outside Diameter
12 mm
Hole Center-to-End Length
30 mm
Screw Size
5 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
Thread Type
Metric Coarse
Shank Type
Externally Threaded
Thread Direction
Right Hand
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Thread Style
Fully Threaded
Material Grade/Class
304
Thread Pitch
0.8 mm
REACH Compliant
Yes
Shoulder Style
Without Shoulder
RoHS Compliant
Yes
Material
Stainless Steel
Manufacturer Location
Made in USA*
Finish
Black Oxide

Description

Fixed Rod End, Eye Inside Diameter 5 mm, Eye Outside Diameter 12 mm, Eye Thickness 6 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 30 mm, RoHS Compliant Yes, Shank Diameter 5 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 16 mm, Thread Pitch 0.8 mm, Thread Size M5-0.8, Shank Length 24 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.