Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM5X60-BLACK

  • Zoro # G710724132


product price: $14.69
/ea

Key Features

Type
Fixed Rod End
Thread Size
M5-0.8
Ball Diameter
5 mm
Rod End Type
Spherical Rod End
Head Outside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM5X60-BLACK
Zoro #
G710724132
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.8
Ball Diameter
5 mm
Head Outside Diameter
12 mm
Head Width
6 mm
Shank Thread Size
M5-0.8
Overall Length
66 mm
Shank Thread Length
46 mm
Bore Diameter
5 mm
Hole Center-to-End Length
60 mm
Shank Diameter
5 mm
Shank Length
54 mm
Screw Size
5 mm
Eye Outside Diameter
12 mm
Eye Inside Diameter
5 mm
Eye Thickness
6 mm
Thread Length
46 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
System of Measurement
Metric
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Pitch
0.8 mm
Material Grade/Class
304
Thread Direction
Right Hand
RoHS Compliant
Yes
REACH Compliant
Yes
Thread Type
Metric Coarse
Shank Type
Externally Threaded
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Shoulder Style
Without Shoulder
Material
Stainless Steel
Material Quality Standards
ASTM A582

Description

Fixed Rod End, Eye Inside Diameter 5 mm, Eye Outside Diameter 12 mm, Eye Thickness 6 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 60 mm, RoHS Compliant Yes, Shank Diameter 5 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 46 mm, Thread Pitch 0.8 mm, Thread Size M5-0.8, Shank Length 54 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.