Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM6X35-BLACK

  • Zoro # G210723932


product price: $11.99
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Ball Diameter
6 mm
Head Width
7 mm
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEBM6X35-BLACK
Zoro #
G210723932
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Ball Diameter
6 mm
Head Width
7 mm
Shank Thread Size
M6-1.0
Shank Thread Length
22 mm
Head Outside Diameter
14 mm
Overall Length
42 mm
Bore Diameter
6 mm
Eye Inside Diameter
6 mm
Shank Length
28 mm
Shank Diameter
6 mm
Thread Length
22 mm
Eye Thickness
7 mm
Screw Size
6 mm
Hole Center-to-End Length
35 mm
Eye Outside Diameter
14 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
Rod End Type
Spherical Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
RoHS Compliant
Yes
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Shoulder Style
Without Shoulder
REACH Compliant
Yes
Shank Type
Externally Threaded
Manufacturer Location
Made in USA*
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Direction
Right Hand
Thread Pitch
1 mm
Material Grade/Class
304
Finish
Black Oxide
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 35 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 28 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.