Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM6X45-BLACK

  • Zoro # G110724268


product price: $15.69
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Housing Material
Stainless Steel
Shank Thread Size
M6-1.0
Shank Thread Length
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X45-BLACK
Zoro #
G110724268
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shank Thread Size
M6-1.0
Shank Thread Length
31 mm
Head Width
7 mm
Head Outside Diameter
14 mm
Ball Diameter
6 mm
Overall Length
52 mm
Bore Diameter
6 mm
Eye Thickness
7 mm
Eye Outside Diameter
14 mm
Eye Inside Diameter
6 mm
Shank Length
38 mm
Hole Center-to-End Length
45 mm
Screw Size
6 mm
Shank Diameter
6 mm
Thread Length
31 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
System of Measurement
Metric
Rod End Type
Spherical Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Housing Material Grade
18-8
Material Grade/Class
304
Thread Type
Metric Coarse
RoHS Compliant
Yes
REACH Compliant
Yes
Thread Style
Fully Threaded
Thread Direction
Right Hand
Pack Size
Small Pack
Shoulder Style
Without Shoulder
Manufacturer Location
Made in USA*
Thread Pitch
1 mm
Shank Type
Externally Threaded
Material
Stainless Steel
Finish
Black Oxide
Material Quality Standards
ASTM A582

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 45 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 31 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 38 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.