Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM6X50-BLACK

  • Zoro # G610724270


product price: $16.29
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Ball Diameter
6 mm
Overall Length
57 mm
Head Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X50-BLACK
Zoro #
G610724270
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Ball Diameter
6 mm
Overall Length
57 mm
Head Width
7 mm
Shank Thread Length
36 mm
Head Outside Diameter
14 mm
Shank Thread Size
M6-1.0
Bore Diameter
6 mm
Thread Length
36 mm
Shank Length
43 mm
Eye Inside Diameter
6 mm
Hole Center-to-End Length
50 mm
Shank Diameter
6 mm
Eye Outside Diameter
14 mm
Eye Thickness
7 mm
Screw Size
6 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Housing Material
Stainless Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant
Rod End Type
Spherical Rod End
System of Measurement
Metric
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Pack Size
Small Pack
Finish
Black Oxide
Manufacturer Location
Made in USA*
REACH Compliant
Yes
Thread Type
Metric Coarse
Shoulder Style
Without Shoulder
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Material
Stainless Steel
RoHS Compliant
Yes
Thread Style
Fully Threaded
Thread Pitch
1 mm
Material Grade/Class
304
Shank Type
Externally Threaded

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 50 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 36 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 43 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.