Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM6X60-BLACK

  • Zoro # G310724020


product price: $16.79
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Shank Thread Length
46 mm
Resistance Properties
Chemical Resistant, Corrosion Resistant
Head Outside Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X60-BLACK
Zoro #
G310724020
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shank Thread Length
46 mm
Head Outside Diameter
14 mm
Shank Thread Size
M6-1.0
Overall Length
67 mm
Ball Diameter
6 mm
Head Width
7 mm
Bore Diameter
6 mm
Thread Length
46 mm
Screw Size
6 mm
Hole Center-to-End Length
60 mm
Eye Outside Diameter
14 mm
Shank Length
53 mm
Eye Thickness
7 mm
Eye Inside Diameter
6 mm
Shank Diameter
6 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
System of Measurement
Metric
Rod End Type
Spherical Rod End
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
RoHS Compliant
Yes
Shoulder Style
Without Shoulder
Material Quality Standards
ASTM A582
Thread Type
Metric Coarse
Thread Pitch
1 mm
Finish
Black Oxide
Material
Stainless Steel
Thread Direction
Right Hand
Pack Size
Small Pack
Manufacturer Location
Made in USA*
REACH Compliant
Yes
Shank Type
Externally Threaded
Material Grade/Class
304
Thread Style
Fully Threaded

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 60 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 46 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 53 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.