Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM6X80-BLACK

  • Zoro # G510723830


product price: $18.79
/ea

Key Features

Type
Fixed Rod End
Thread Size
M6-1.00
Resistance Properties
Chemical Resistant, Corrosion Resistant
Overall Length
87 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM6X80-BLACK
Zoro #
G510723830
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Overall Length
87 mm
Shank Thread Length
66 mm
Head Outside Diameter
14 mm
Shank Thread Size
M6-1.0
Ball Diameter
6 mm
Head Width
7 mm
Bore Diameter
6 mm
Eye Thickness
7 mm
Hole Center-to-End Length
80 mm
Eye Outside Diameter
14 mm
Thread Length
66 mm
Screw Size
6 mm
Shank Diameter
6 mm
Shank Length
73 mm
Eye Inside Diameter
6 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Resistance Properties
Chemical Resistant, Corrosion Resistant
System of Measurement
Metric
Rod End Type
Spherical Rod End
Housing Material
Stainless Steel
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Material
Stainless Steel
Thread Pitch
1 mm
Shoulder Style
Without Shoulder
Material Quality Standards
ASTM A582
Shank Type
Externally Threaded
Thread Type
Metric Coarse
REACH Compliant
Yes
RoHS Compliant
Yes
Pack Size
Small Pack
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Material Grade/Class
304

Description

Fixed Rod End, Eye Inside Diameter 6 mm, Eye Outside Diameter 14 mm, Eye Thickness 7 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 80 mm, RoHS Compliant Yes, Shank Diameter 6 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 66 mm, Thread Pitch 1 mm, Thread Size M6-1.00, Shank Length 73 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.