Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM8X100-BLACK

  • Zoro # G510723984


product price: $23.49
/ea

Key Features

Type
Fixed Rod End
Thread Size
M8-1.25
Rod End Type
Spherical Rod End
System of Measurement
Metric
Head Outside Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM8X100-BLACK
Zoro #
G510723984
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Head Outside Diameter
18 mm
Ball Diameter
8 mm
Shank Thread Size
M8-1.25
Head Width
9 mm
Shank Thread Length
84 mm
Overall Length
109 mm
Bore Diameter
8 mm
Eye Thickness
9 mm
Screw Size
8 mm
Shank Diameter
8 mm
Eye Inside Diameter
8 mm
Hole Center-to-End Length
100 mm
Eye Outside Diameter
18 mm
Thread Length
84 mm
Shank Length
91 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Rod End Type
Spherical Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Shoulder Style
Without Shoulder
Thread Direction
Right Hand
Thread Type
Metric Coarse
Thread Style
Fully Threaded
Shank Type
Externally Threaded
Material Grade/Class
304
Thread Pitch
1.25 mm
Manufacturer Location
Made in USA*
Finish
Black Oxide
Material Quality Standards
ASTM A582
Material
Stainless Steel
Pack Size
Small Pack
REACH Compliant
Yes
RoHS Compliant
Yes

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 100 mm, RoHS Compliant Yes, Shank Diameter 8 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 84 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 91 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.