Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM8X40-BLACK

  • Zoro # G310724112


product price: $14.79
/ea

Key Features

Type
Fixed Rod End
Thread Size
M8-1.25
Shank Thread Size
M8-1.25
Rod End Type
Spherical Rod End
Overall Length
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM8X40-BLACK
Zoro #
G310724112
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shank Thread Size
M8-1.25
Overall Length
49 mm
Ball Diameter
8 mm
Shank Thread Length
24 mm
Head Width
9 mm
Head Outside Diameter
18 mm
Bore Diameter
8 mm
Screw Size
8 mm
Eye Inside Diameter
8 mm
Shank Length
31 mm
Thread Length
24 mm
Eye Outside Diameter
18 mm
Eye Thickness
9 mm
Shank Diameter
8 mm
Hole Center-to-End Length
40 mm

Details

Type
Fixed Rod End
Item
Fixed Rod End
Rod End Type
Spherical Rod End
System of Measurement
Metric
Resistance Properties
Chemical Resistant, Corrosion Resistant
Housing Material
Stainless Steel
Shank Thread Gender
Male
Shank Thread Direction
Right Hand
Housing Material Grade
18-8
Manufacturer Location
Made in USA*
Shank Type
Externally Threaded
Shoulder Style
Without Shoulder
Thread Style
Fully Threaded
Thread Pitch
1.25 mm
Thread Direction
Right Hand
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Finish
Black Oxide
REACH Compliant
Yes
RoHS Compliant
Yes
Material
Stainless Steel
Thread Type
Metric Coarse
Material Grade/Class
304

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 40 mm, RoHS Compliant Yes, Shank Diameter 8 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 24 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 31 mm, Externally Threaded, Shoulder Style Without Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.