Zoro Homepage

Fixed Rod End, SS, Black Oxide

  • Mfr # ZEBM8X50-BLACK

  • Zoro # G910724093


product price: $15.99
/ea

Key Features

Type
Fixed Rod End
Thread Size
M8-1.25
Shank Thread Length
34 mm
Head Outside Diameter
18 mm
Head Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEBM8X50-BLACK
Zoro #
G910724093
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Shank Thread Length
34 mm
Head Outside Diameter
18 mm
Head Width
9 mm
Overall Length
59 mm
Ball Diameter
8 mm
Shank Thread Size
M8-1.25
Bore Diameter
8 mm
Shank Diameter
8 mm
Eye Outside Diameter
18 mm
Screw Size
8 mm
Eye Inside Diameter
8 mm
Hole Center-to-End Length
50 mm
Shank Length
41 mm
Thread Length
34 mm
Eye Thickness
9 mm

Description

Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Stainless Steel, Material Grade/Class 304, Material Quality Standards ASTM A582, REACH Compliant Yes, Hole Center-to-End Length 50 mm, RoHS Compliant Yes, Shank Diameter 8 mm, Thread Style Fully Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 34 mm, Thread Pitch 1.25 mm, Thread Size M8-1.25, Shank Length 41 mm, Externally Threaded, Shoulder Style Without Shoulder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.